Exhaust Fan, 1,300 RPM, 1,600 RPM

  • Mfr # AX08

  • Zoro # G114603965


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Frame Material
Aluminum
Standards
cETLus
Phase
1
Motor Type
Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX08
Zoro #
G114603965
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
8 in
Overall Diameter
8 in
Overall Height
14 3/4 in
Overall Depth
9 in
Power Cord Length
9 ft
For Cut-Out Height
12 in
For Cut-Out Width
12 in
Manufacturer Warranty Length
1 yr
For Minimum Wall Thickness
6 in
Overall Width
14 3/4 in
For Maximum Wall Thickness
6 in

Details

Number of Blades
3
Frame Material
Aluminum
Standards
cETLus
Item
Exhaust Fan
Phase
1
Motor Type
Single Phase
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Blade Material
Galvanized Steel
Maximum Static Pressure
0.25 in wg
Guard Finish
Chrome Plated
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
4 sones
Maximum Noise Level
48 dBA
Exhaust Airflow @ 0.000 in SP
360 cfm
Nameplate Voltage
115V AC
Mounting Orientation
Horizontal
Electrical Connection
Hardwired
Supply Airflow @ 0.000 in SP
270 cfm
Number of Fans
1
Motor Horsepower
3/100 hp
Drive Type
Direct Drive
Ventilation Type
Exhaust
Motor Speed
1,300 RPM, 1,600 RPM
Thermal Protection
Yes
Guard Material
Steel
Full Load Current
0.2 A
Maximum Airflow
360 cfm
Includes Dehumidistat
No
Number of Speeds
2
Control Type
Pull Chain
Housing Finish
Unfinished
Fan Style
Shutter-Mounted
Guard Type
Intake
Assembled
Assembled
Includes Motor
Yes
Ring-Mount Style
Flange

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.