Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # FGI24W36X31

  • Zoro # G414845454


product price: $1,883.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Ring-Mount Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGI24W36X31
Zoro #
G414845454
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
For Minimum Wall Thickness
6 in
For Maximum Wall Thickness
6 in
Blade Diameter
24 in
For Cut-Out Width
31 in
For Cut-Out Height
31 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Ring-Mount Style
Flange
Phase
1
Includes Motor
Yes
Assembled
Assembled
Guard Material
Steel
Blade Material
Galvanized Steel
Guard Finish
Powder Coated
Fan Style
Shutter-Mounted
Frequency
50 Hz, 60 Hz
Housing Finish
Unfinished
Number of Speeds
Variable
Exhaust Airflow @ 0.000 in SP
5,850 cfm
Frame Material
Fiberglass
Includes Dehumidistat
No
Housing Material
Fiberglass
Maximum Airflow
6,350 cfm
Full Load Current
1.93 A
Nameplate Voltage
115V AC
Ventilation Type
Exhaust
Motor Horsepower
1/3 hp
Supply Airflow @ 0.000 in SP
5,750 cfm
Number of Blades
3
Guard Type
Exhaust
Motor Speed
1,100 RPM
Number of Fans
1

Description

FIBREGLASS FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.