Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # P14-2

  • Zoro # G114645088


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Blades
3
Manufacturer Warranty Length
1 yr
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-2
Zoro #
G114645088
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
19 1/4 in
Blade Diameter
14 in
For Maximum Wall Thickness
6 in
Overall Height
19 1/4 in
For Cut-Out Height
14 in
For Cut-Out Width
14 in
Overall Depth
11 in
For Minimum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Blades
3
Mounting Orientation
Horizontal
Control Type
Toggle Switch
Housing Material
Steel
Ventilation Type
Exhaust
Guard Finish
Chrome Plated
Includes Dehumidistat
No
Maximum Noise Level
67 dBA
Standards
OSHA
Supply Airflow @ 0.000 in SP
2,070 cfm
Maximum Static Pressure
0.25 in wg
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Galvanized Steel
Number of Speeds
1
Drive Type
Direct Drive
Motor Horsepower
1/4 hp
Thermal Protection
Yes
Nameplate Voltage
115V AC
Maximum Airflow
2,170 cfm
Exhaust Airflow @ 0.000 in SP
2,170 cfm
Assembled
Assembled
Housing Finish
Unfinished
Frame Finish
Powder Coated
Fan Style
Panel
Frame Material
Steel
Phase
1
Guard Material
Steel
Includes Motor
Yes
Motor Speed
1,625 RPM
Full Load Current
2.7 A
Number of Fans
1
Guard Type
Intake
Noise Level @ 0.000 in SP @ 5 ft
14.9 sones
Ring-Mount Style
Flange
Electrical Connection
Hardwired

Description

SINGLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.