Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,700 RPM

  • Mfr # P20-1V

  • Zoro # G314645109


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Frame Finish
Powder Coated
Full Load Current
1.9 A, 3.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20-1V
Zoro #
G314645109
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
11 1/4 in
For Cut-Out Height
20 in
Blade Diameter
20 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Cut-Out Width
20 in
Overall Height
25 1/4 in
For Minimum Wall Thickness
6 in
Overall Width
25 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Frame Finish
Powder Coated
Full Load Current
1.9 A, 3.8 A
Guard Material
Steel
Maximum Noise Level
77 dBA
Motor Speed
1,700 RPM
Phase
1
Housing Material
Steel
Housing Finish
Unfinished
Drive Type
Direct Drive
Mounting Orientation
Horizontal
Noise Level @ 0.000 in SP @ 5 ft
29.9 sones
Includes Motor
Yes
Guard Finish
Chrome Plated
Maximum Static Pressure
0.25 in wg
Thermal Protection
Yes
Motor Horsepower
1/3 hp
Ring-Mount Style
Flange
Nameplate Voltage
115V AC
Electrical Connection
Hardwired
Ventilation Type
Exhaust
Includes Dehumidistat
No
Assembled
Assembled
Standards
OSHA
Maximum Airflow
3,620 cfm
Number of Blades
3
Guard Type
Intake
Fan Style
Panel
Frame Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
Variable
Control Type
Rotary Dial
Supply Airflow @ 0.000 in SP
3,440 cfm
Exhaust Airflow @ 0.000 in SP
3,620 cfm
Number of Fans
1

Description

PANEL FAN, 20 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.