Exhaust Fan, Assembled, 850 RPM

  • Mfr # FGI36W40G31

  • Zoro # G514845453


product price: $2,319.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Frequency
60 Hz
Guard Type
Exhaust
Motor Speed
850 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGI36W40G31
Zoro #
G514845453
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Blade Diameter
36 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
43 in
For Cut-Out Width
43 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Frequency
60 Hz
Guard Type
Exhaust
Motor Speed
850 RPM
Housing Material
Fiberglass
Guard Material
Steel
Blade Material
Galvanized Steel
Number of Fans
1
Phase
1
Ring-Mount Style
Flange
Exhaust Airflow @ 0.000 in SP
11,400 cfm
Guard Finish
Powder Coated
Includes Dehumidistat
No
Motor Horsepower
1/2 hp
Includes Motor
Yes
Blade Finish
Galvanized
Housing Finish
Unfinished
Fan Style
Shutter-Mounted
Number of Speeds
1
Maximum Airflow
12,300 cfm
Assembled
Assembled
Supply Airflow @ 0.000 in SP
10,500 cfm
Frame Material
Fiberglass
Full Load Current
2.63 A
Drive Type
Direct Drive
Nameplate Voltage
230V AC
Number of Blades
3
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Ventilation Type
Exhaust

Description

FIBREGLASS FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.