Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 18In Bld Dia, Galvalume, 115V

  • Mfr # AX18-2

  • Zoro # G003538897


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
18 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3200 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX18-2
Zoro #
G003538897
UPC #
062345206004
Country of Origin
Canada

Dimensions

Blade Dia.
18 in
Width
22 3/4 in
Height
22 3/4 in
Max. Depth
17 in
Overall Width
22 3/4 in
Blade Diameter
18 in
Overall Height
22 3/4 in
Overall Depth
17 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3200 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
19 3/4 in
Item
Exhaust Fan
Motor Type
PSC
Phase
1
Frame Finish
Aluminum
Blade Material
Steel
Number of Blades
3
Bearing Type
Ball
Sones @ 0.000-In. SP @ 5 Ft.
22.0 sones
Standards
OSHA
Max. Ambient Temp.
40 Degrees C
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Aluminum
Full Load Amps
4.1 A
Guard Material
Chrome Plated Wire
Motor Insulation
Class B
Thermal Protection
Yes
Includes
Intake Guard, Shutter
CFM @ 0.250-In. SP
2920 cfm
CFM @ 0.125-In. SP
3040 cfm
Motor RPM
1625 RPM
Hz
50 Hz
Wire Guard Finish
Chrome
Maximum Noise Level
22 sones
Exhaust Airflow @ 0.125 in SP
3,040 cfm
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Exhaust Airflow @ 0.000 in SP
3,200 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,625 RPM
Motor Horsepower
1/3 hp
Full Load Current
4.1 A
Exhaust Airflow @ 0.250 in SP
2,920 cfm
Nameplate Voltage
115V AC
Assembled
Assembled
Ventilation Type
Exhaust
Frequency
50 Hz

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 22 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.