Zoro Homepage

ExtFn, 20In Bld Dia, Gal, 230/460V

  • Mfr # AX20-4M

  • Zoro # G603538907


product price: $1,101.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
3640 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX20-4M
Zoro #
G603538907
UPC #
062345206172
Country of Origin
Canada

Dimensions

Blade Dia.
20 in
Width
24 3/4 in
Height
24 3/4 in
Max. Depth
19 in
Overall Depth
19 in
Overall Width
24 3/4 in
Overall Height
24 3/4 in
Blade Diameter
20 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
230/460V AC
CFM @ 0.000-In. SP
3640 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
21 3/4 in
Item
Exhaust Fan
Number of Blades
3
Motor Insulation
Class 1; Class 2
Motor Type
Explosion Proof Motor
Hz
50 Hz
Frame Finish
Aluminum
Motor RPM
1725 RPM
Guard Material
Chrome Plated Wire
Blade Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
29.0 sones
CFM @ 0.250-In. SP
3140cfm
Frame Material
Aluminum
Phase
3
Max. Ambient Temp.
40 Degrees C
Wire Guard Finish
Chrome
Includes
Intake Guard, Shutter
Bearing Type
Ball
Thermal Protection
No
CFM @ 0.125-In. SP
3360 cfm
Standards
OSHA
Full Load Amps
6.6/3.1-3.3
Motor Enclosure
Totally Enclosed Air Over
Assembled
Assembled
Motor Speed
1,725 RPM
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.250 in SP
3,140 cfm
Noise Level @ 0.000 in SP @ 5 ft
29 sones
Maximum Noise Level
29 sones
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
3,640 cfm
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
3,360 cfm
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Full Load Current
6.6 A
Frequency
50 Hz
Maximum Ambient Operating Temperature
104 Degrees F

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,640 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.