OEM Replacement Motor, 1/2, OEM Replacement Brand: Canarm Replacement For: AX24-EC, P24-EC, SD24-EC

  • Mfr # 8842050-RPM12

  • Zoro # G511903552


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8842050-RPM12
Zoro #
G511903552
UPC #
062345519050
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/4 in
Length Less Shaft
8 3/16 in
Overall Length
12 7/16 in
Stud Size
#10-32
Mounting Stud Length
1 in

Details

Frame
48
HP
1/2
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Sub Application
Ventilation Fans
Nameplate RPM
1,200
No. of Speeds
1
OEM Replacement Brand
Canarm
RPM Range
1,101-1,200
Voltage
120/208-280V AC
Replacement For
AX24-EC, P24-EC, SD24-EC
Full Load Amps
5.7/3.5 to 2.8 A
Standards
cCSAus
Motor Service Factor
1
Voltage Compatibility
120V AC, 208V AC, 280V AC
Usable @ 200V
Not Usable at 200V
Includes
RPM Display
Nominal Efficiency
85 %
Usable @ 208V
Usable at 208V
Extended Thru-Bolts
Yes

Description

OEM Replacement Motor, Single Phase, Motor Design ECM, 1/2 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 5.7/3.5 to 2.8 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For AX24-EC, P24-EC, SD24-EC, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.