Shop All Outdoor Wall Lights
Canarm
Owynn Black Outdoor Wall Light - 120V 60W
Mfr # 644IOL607BK
Zoro # G011514173
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL607BK
- Zoro # G011514173
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Owynn outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides a modern look to your establishment. Its black finish complements the styling of outdoor kitchens and dining areas.The black metal shade protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 1 60W type A light bulb sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 6 1/4''Depth: 5 7/8''Height: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- METALUX Hbi-454T5-N-Unv-L5850-Eht1-Upl-U (HBI454HT5-UPL-L5)
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- Canarm Outdoor Wall Lights