
Upblast Exhauster, 1 Phase, 1-1/2 hp
Mfr # ALX245UBT10150
Zoro # G307963968
product price: $1,653.62
/eaKey Features
Number of Speeds
1
Includes
Drives, Motors, Wired Disconnect
Standards
UL 705
Housing Material
Aluminum
Base Width
33 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX245UBT10150
Zoro #
G307963968
UPC #
062345391014
Country of Origin
Canada
Dimensions
Base Width
33 1/8 in
Overall Height
37 in
Base Length
33 1/8 in
Base Height
2.5 in
Overall Width
43 3/4 in
Wheel Diameter
24 1/2 in
Cutout Length
29 in
Overall Depth
33 1/8 in
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,668 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.