Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 1-1/2 hp

  • Mfr # ALX210UBT30150M

  • Zoro # G107963601


product price: $1,495.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Includes
Drives, Motors, Wired Disconnect
Base Width
33 1/8 in
Phase
3
Base Length
33 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX210UBT30150M
Zoro #
G107963601
UPC #
062345390987
Country of Origin
Canada

Dimensions

Base Width
33 1/8 in
Base Length
33 1/8 in
Base Height
2.5 in
Overall Height
36 1/4 in
Wheel Diameter
21 1/4 in
Overall Width
43 3/4 in
Cutout Length
29 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Includes
Drives, Motors, Wired Disconnect
Phase
3
Wheel Material
Aluminum
Speed Controllable
Yes
Drive Type
Belt Drive
Wheel Type
Backward Inclined
Standards
UL 705
Housing Material
Aluminum
Item
Upblast Exhauster
Electrical Connection
Wire Leads
Series
ALX-UB
Includes Drive Package
Yes
Brake Horsepower
1 19/50 hp
Weight
178 lb
Sound Level
21 sones @ 1/2 in SP
Power Source
Electric Corded
Exhaust Airflow @ 0.500 in SP
4,152 cfm
Exhaust Airflow @ 0.375 in SP
4,336 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Exhaust Airflow @ 0.125 in SP
4,640 cfm
Exhaust Airflow @ 0.000 in SP
4,792 cfm
Mount Type
Roof Curb
Assembly
Assembled
Maximum Static Pressure
1 1/4 in wc
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
4,488 cfm
Motor Speed
1,132 RPM
Motor Horsepower
1 1/2 hp
For Air Type
Clean Air
Includes Motor
Yes
Airflow @ 0.000 in SP
4,792 cfm
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square
Nameplate Voltage
230/460V

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,792 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.