Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 3 hp

  • Mfr # ALX245UBT30300M

  • Zoro # G107963649


product price: $1,862.58
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Overall Height
37 in
Drive Type
Belt Drive
Speed Controllable
Yes
Base Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245UBT30300M
Zoro #
G107963649
UPC #
062345391083
Country of Origin
Canada

Dimensions

Overall Height
37 in
Base Height
2.5 in
Base Length
33 1/8 in
Base Width
33 1/8 in
Wheel Diameter
24 1/2 in
Cutout Length
29 in
Overall Width
43 3/4 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Drive Type
Belt Drive
Speed Controllable
Yes
Housing Material
Aluminum
Wheel Type
Backward Inclined
Phase
3
Item
Upblast Exhauster
Includes
Drives, Motors, Wired Disconnect
Wheel Material
Aluminum
Standards
UL 705
Motor Speed
1,132 RPM
Power Source
Electric Corded
Sound Level
28 sones @ 1/2 in SP
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Exhaust Airflow @ 0.500 in SP
6,146 cfm
Mount Type
Roof Curb
Weight
183 lb
Maximum Static Pressure
1 1/2 in wc
Includes Drive Package
Yes
Airflow @ 0.000 in SP
6,913 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
6,562 cfm
Exhaust Airflow @ 0.125 in SP
6,738 cfm
Motor Horsepower
3 hp
Assembly
Assembled
Housing Material Fabrication
Spun
Series
ALX-UB
Exhaust Airflow @ 0.375 in SP
6,338 cfm
Brake Horsepower
2 1/5 hp
Exhaust Airflow @ 0.000 in SP
6,913 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Electrical Connection
Wire Leads
Includes Motor
Yes
Base Shape
Square
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F
For High-Static Pressure Applications
Yes
Motor Enclosure
Open Dripproof
Nameplate Voltage
230/460V

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 6,913 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.