CA-PS700 Power Adapter - 110 V AC, 220 V AC Input - 7.4 V DC Output

  • Mfr # 7875A002

  • Zoro # G815192423


product price:  $75.95
/ea

Key Features

Device Supported
Digital Camera
Output Voltage
7.4 V DC
Compatibility
Canon PowerShot Digital Cameras:S1 ISS2 ISS80EOS 20DRebel XTCanon Digital Camcorders:Elura 40MCElura 50
Frequency
50 Hz, 60 Hz
Input Voltage
110 V AC, 220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7875A002
Zoro #
G815192423
UPC #
13803015751
Country of Origin
China

Details

Item
AC Adapter
Device Supported
Digital Camera
Output Voltage
7.4 V DC
Compatibility
Canon PowerShot Digital Cameras:S1 ISS2 ISS80EOS 20DRebel XTCanon Digital Camcorders:Elura 40MCElura 50
Frequency
50 Hz, 60 Hz
Input Voltage
110 V AC, 220 V AC
Compatible Devices
Digital Camera

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.