Shop CANON

Lucia PRO II Ink (PFI-5100), Chroma Optimizer

  • Mfr # 6960C002

  • Zoro # G823333405


product price:  $22.59
/ea

Key Features

Printer Series
imagePROGRAF
Printer Model
PRO-310
Ink Base
Pigment-Based
Market Indicator Cartridge No.
PFI-5100
Size
14.4 mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6960C002
Zoro #
G823333405
UPC #
13803383485
Country of Origin
Japan

Dimensions

Size
14.4 mL

Details

Item
Ink
Printer Series
imagePROGRAF
Printer Model
PRO-310
Ink Base
Pigment-Based
Market Indicator Cartridge No.
PFI-5100
Printer Brand
Canon
Supply Type
Ink
Print Supply Technology
Lucia PRO II
Device Types
Inkjet Printer
For Use With
Canon imagePROGRAF PRO-310
Color
Chroma Optimizer
Liquid Volume
14.4 mL

Description

LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.