3/4 in. D PVC Electrical Conduit Elbow For PVC 1 each
- Mfr # 5133824U
- Zoro # G1766378
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Material
PVC
Cantex Diameter
3/4 in.
Fitting Schedule Class
Schedule 40
ETL Listed
Yes
UL Listed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5133824U
- Zoro #
- G1766378
- UPC #
- 88700153530
- Country of Origin
- United States
- Item
- Elbow, 90 Degrees
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
- ETL Listed
- Yes
- UL Listed
- Yes
Dimensions
- Cantex Diameter
- 3/4 in.
Description
Cantex 5133824 is a 3/4 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
- • Schedule 40 Nonmetallic PVC construction for strength and durability
- • For indoor or outdoor use
- • Suitable for aboveground or buried
- • Plain-end connections are solvent weld
- • ETL listed Conforms to UL 651 and NEMA TC-3 Conforms to UL 651 and NEMA TC-3
- • Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.