Shop All Conduit Fittings
Cantex
Coupling, 2-1/2 In., PVC, 3-35/64 In. L
Mfr # 6141629
Zoro # G3448024
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 3 1/2 in
- Conduit Trade Size 2 1/2 in
Product Information
- Brand Cantex
- MFR # 6141629
- Zoro # G3448024
- UPC # 088700061071
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 3 1/4 in |
Compatible Conduit Trade Size | 2 1/2 in |
Outside Diameter | 3.25 in |
Inside Diameter | 2.88 in |
Details
Description
Conduit Coupling, Trade Size 2 1/2 in, Outside Diameter 3.25 in, Overall Length 3 1/2 in, Overall Width 3 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Orientation Straight, Connection Type Coupling, For Conduit Type PVC, Inside Diameter 2.88 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- Cantex Conduit Fittings