Shop All Conduit Fittings
Cantex
Box Adapter, 1-1/2 In Conduit, PVC
Mfr # 5133719
Zoro # G3091146
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 5/16 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5133719
- Zoro # G3091146
- UPC # 088700010017
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Height | 1 5/16 in |
Overall Width | 2 in |
Inside Diameter | 1.56 in |
Compatible Conduit Trade Size | 1 1/2 in |
Outside Diameter | 2 in |
Details
Description
Conduit Adapter, Trade Size 1 1/2 in, Outside Diameter 2 in, Overall Length 1 5/16 in, Overall Height 1 5/16 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Light Almond (P138LA)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- CANTEX Male Adapter, 3/4 In Conduit, PVC (5140104)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- Cantex Conduit Fittings