Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1 In., PVC, 12 In. L
Mfr # 5121055
Zoro # G3134896
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 9 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5121055
- Zoro # G3134896
- UPC # 088700010086
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1 in |
Elbow Radius | 5 3/4 in |
Details
Description
Conduit Elbow, 90 Degrees, Trade Size 1 in, Overall Length 9 in, Overall Width 1 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 5 3/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- RACO Set Screw Connector, 2" Conduit (2608)
- Cantex Conduit Fittings