Shop All Conduit Fittings
Cantex
Male Adapter, 1/2 In Conduit, PVC
Mfr # 5140103
Zoro # G0746715
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 5/16 in
- Conduit Trade Size 1/2 in
Product Information
- Brand Cantex
- MFR # 5140103
- Zoro # G0746715
- UPC # 088700000025
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Outside Diameter | 1.06 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 1/16 in |
Details
Description
Threaded Conduit Adapter, Trade Size 1/2 in, Outside Diameter 1.06 in, Overall Length 1 5/16 in, Overall Width 1 1/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- Cantex Conduit Fittings