Cantex
Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L
Mfr # 5133832
Zoro # G1396297
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 19 3/8 in
- Conduit Trade Size 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (813C)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CANTEX Locknut, 1 In., PVC (5134202)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- Cantex Conduit Fittings