Cantex
Weatherproof Junction Box, 15.8 cu in, 4 in Round, 1 Gangs, PVC
Mfr # 5133690
Zoro # G3418441
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type 4 in Round
- Number of Gangs 1
- Material PVC
- Length 5.55 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-2-4)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC, 2 Gangs, PVC (5133401)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gangs, Polycarbonate (EZ18COR)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE, 1 Gangs, PVC (5133364)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gangs, PVC (EZ20SBR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC, 1 Gangs, PVC (5133544)
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gangs, PVC (EZ48DNR)
- FAMATEL Electrical Box, Junction Box, ABS (3071-PK)
- Cantex Electrical Boxes