Zoro Homepage

AF02000 2in ALUMINUM FOIL DISCS, 5000PK

  • Mfr # AD00625

  • Zoro # G110515569


product price: $90.69
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Vinyl Tape
Quantity per Roll
5000
Disc Dia.
0.625 in (15.88 mm)
Disc Diameter Fraction
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD00625
Zoro #
G110515569
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
0.625 in (15.88 mm)
Disc Diameter Fraction
5/8 in

Details

Color
Tan
Material
Vinyl Tape
Quantity per Roll
5000

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.