Zoro Homepage

Cap, Push-On, Stght-Thrd, Sz 1-5/8", PK200

  • Mfr # QPO140Q1

  • Zoro # G4892793


product price: $0.38
/ea
Sold in multiples of 22 for $8.36

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.88"
Nominal Size
1-5/8"
For Use In
Straight Threads With or Without O-rings
Min. Dia.
1.612"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPO140Q1
Zoro #
G4892793
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.88"
Nominal Size
1-5/8"
Min. Dia.
1.612"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads With or Without O-rings
Type
Push-On Cap
Item
Cap,Push-On,Stght-Thrd,Sz 1-5/8",PK200
Product Type
Cap,Push-On,Stght-Thrd,Sz 1-5/8",PK200

Description

Cap,Push-On,Stght-Thrd,Sz 1-5/8 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.