Range Hood Filter, SS, 19 5/8 in H
- Mfr # HRSS2025
- Zoro # G021673846
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Hanging Hook, Handles
Nominal Height
20 in
Removes Particles Down To
1.0 to 3.0 micron
Filter Efficiency - Air Filters
30 %
Actual Depth
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRSS2025
- Zoro #
- G021673846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Depth
- 1 7/8 in
- Actual Height
- 19 5/8 in
- Nominal Width
- 25 in
- Actual Width
- 24 5/8 in
Details
- Includes
- Bottom Hanging Hook, Handles
- Removes Particles Down To
- 1.0 to 3.0 micron
- Filter Efficiency - Air Filters
- 30 %
- Frame or Header Material
- Stainless Steel
- Shape
- Rectangular
- Air Filter Construction
- Baffle
- Item
- Range Hood Filter
- Air Filter Item
- Range Hood Filter
- Standards
- UL 1046
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Filter Efficiency - Air Filters 30 Percent, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 25 in, Actual Height 19 5/8 in, Actual Width 24 5/8 in, Actual Depth 1 7/8 in, Includes Bottom Hanging Hook, Handles, Standards UL 1046
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.