Range Hood Filter, SS, 9 1/2 in H
- Mfr # SSH1020E
- Zoro # G721674990
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Actual Width
19 1/2 in
Air Filter Construction
Baffle
Shape
Rectangular
Frame or Header Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH1020E
- Zoro #
- G721674990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Actual Width
- 19 1/2 in
- Nominal Height
- 10 in
- Actual Depth
- 2 1/16 in
- Actual Height
- 9 1/2 in
Details
- Air Filter Construction
- Baffle
- Shape
- Rectangular
- Frame or Header Material
- Stainless Steel
- Standards
- UL Listed
- Item
- Range Hood Filter
- Includes
- Handle
- Air Filter Item
- Range Hood Filter
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 10 in, Nominal Width 20 in, Actual Height 9 1/2 in, Actual Width 19 1/2 in, Actual Depth 2 1/16 in, Includes Handle, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.