Shop All Binders
Cardinal
1" Slant Ring Binder, XtraLife, White
Mfr # 26300
Zoro # G5198037
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 270
- Color White
- Number of Rings 3
- Material Polyolefin
- Binder Features Non-Stick Cover
Product Information
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 1 x 11.5 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Description
Item Binder,XtraLife,Slant Ring,1 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- UNIVERSAL ONE 3" D-Ring Binder, White (UNV20748)
- Cardinal Binders