Shop All Binders
Cardinal
1" Binder, Black
Mfr # 09260
Zoro # G5198877
original price:
$18.79
5% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 225
- Color Black
- Number of Rings 3
- Material Leather
- Binder Features Horizontal—Landscape-oriented, scored cover folds back, forming an easel and features a hook and loop closure.
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Details
Description
Item Binder,Easel Ring,1 In.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1070)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- BIC Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel, PK2 (MPMX9P21)
- DYMO Label Manager 210D Kit, Black (1738976)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- CARDINAL 2" Clear View Binder, Black (26321)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CARDINAL Binder 11x17 3", White (22142)
- Cardinal Binders