Shop LAUREOLA INDUSTRIES
See all product information
Create Account
Turnbuckle Eye-Eye Galvanized 5/16 in x 4 1/2 in Jam Nut
- Mfr # ZAGTEEG-516412-01
- Zoro # G324479374
product price:Â
$
14.35
/ea
Key Features
Type
Eye and Eye
Take Up (In.)
4-1/2 in
Thread Dia. (In.)
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAGTEEG-516412-01
- Zoro #
- G324479374
- UPC #
- -
- Country of Origin
- China
- Type
- Eye and Eye
- Take Up (In.)
- 4-1/2 in
- Item
- Turnbuckles Eye-Eye
- Material
- Steel
Dimensions
- Thread Dia. (In.)
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.