Shop CARHARTT
See all product information
Create Account
BASE LAYER
- Mfr # UM0113MBLKL
- Zoro # G324173357
product price:Â
$
34.75
/ea
Key Features
Maximum Chest Size
44 in
Size-Body Type
Regular
Moisture-Wicking
Yes
Size
L
Style
Midweight Waffle Base Layer Crewneck Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0113MBLKL
- Zoro #
- G324173357
- UPC #
- 061492036311
- Country of Origin
- Cambodia
Dimensions
- Maximum Chest Size
- 44 in
- Size-Body Type
- Regular
- Size
- L
- Sleeve Length
- 35 in
- Minimum Chest Size
- 42 in
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Base Layer
- Moisture-Wicking
- Yes
- Style
- Midweight Waffle Base Layer Crewneck Top
- Gender
- Men's
- Material
- 100% Polyester
- Tag-less
- Yes
- Collar Style
- Crew
- Fabric Weight
- 200 g/sq m
- Color
- Black
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Midweight Waffle Base Layer Crewneck Top
Description
Base Layer, Style Midweight Waffle Base Layer Crewneck Top, Gender Men's, Material 100 Percent Polyester, Collar Style Crew, Color Black, Fabric Weight 200 g/sq m, Sleeve Type Long, Size L, Size-Body Type Regular, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Sleeve Length 35 in, Tag-less Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.