Shop CARHARTT
See all product information
Create Account
BASE LAYER
- Mfr # UM0113MBLKXL
- Zoro # G924173375
product price:Â
$
34.75
/ea
Key Features
Color
Black
Tag-less
Yes
Gender
Men's
Material
100% Polyester
Size-Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0113MBLKXL
- Zoro #
- G924173375
- UPC #
- 061492036328
- Country of Origin
- Cambodia
Dimensions
- Size-Body Type
- Regular
- Sleeve Length
- 36 in
- Size
- 2XL
- Maximum Chest Size
- 48 in
- Minimum Chest Size
- 46 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Color
- Black
- Tag-less
- Yes
- Gender
- Men's
- Material
- 100% Polyester
- Item
- Base Layer
- Moisture-Wicking
- Yes
- Collar Style
- Crew
- Fabric Weight
- 200 g/sq m
- Style
- Midweight Waffle Base Layer Crewneck Top
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Midweight Waffle Base Layer Crewneck Top
Description
Base Layer, Style Midweight Waffle Base Layer Crewneck Top, Gender Men's, Material 100 Percent Polyester, Collar Style Crew, Color Black, Fabric Weight 200 g/sq m, Sleeve Type Long, Size 2XL, Size-Body Type Regular, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Sleeve Length 36 in, Tag-less Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.