Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 52 Reg.
Mfr # 101017-250 52 REG
Zoro # G5412267
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 48 in
- Color Khaki
- Material FR Twill/100% Cotton
- Fits Chest Size 52 in
Product Information
- Brand Carhartt
- MFR # 101017-250 52 REG
- Zoro # G5412267
- UPC # 886859310657
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 48 in |
Fits Chest Size | 52 in |
Sleeve Length | 37 7/16 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 46 in |
Tag Size | 52 x 30 |
Details
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 46 in, Maximum Waist Size 52 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 37 7/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 52 x 30, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- DIXON Forestry Fog Nozzle, 1", NPSH (FFN100)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 38 Regular (101017-410 38 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 46 Tall (101017-410 46 TLL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXXXXL)
- Carhartt Arc Flash and Flame Resistant Clothing