Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 14W

  • Zoro # G3253681


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6284 14W
Zoro #
G3253681
UPC #
847816079949
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Toe Shape
Round
Wide Toe Cap
Yes
Max. Heat Rating
572 Degrees F
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
CSA Footwear Standard
No
Insole System
Cushion Comfort
Completely Non Metallic
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Liner Material
FastDry(R) Technology Lining
Waterproof Type
None
Footwear Shank Type
Composite
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Insole Material
Polyurethane with Foam Liner
Toe Style
Round Toe
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Conductive
No
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Upper Color
Brown
Insulation Type
None
Metatarsal Guard
No
Static Dissipative
No
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Insulated
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Wet
0.57
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
FastDry(R) Technology Lining
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.