Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 8W

  • Zoro # G3253876


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 8W
Zoro #
G3253876
UPC #
847816079840
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Wide Toe Cap
Yes
Insole Material
Polyurethane with Foam Liner
Waterproof Type
None
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Upper Color
Brown
Toe Shape
Round
Puncture Resistant Insole
No
Conductive
No
CSA Footwear Standard
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Non-Marking Sole
Yes
Insulated
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Liner Material
FastDry(R) Technology Lining
Slip Resistant
Yes
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard Style
None
Insole System
Cushion Comfort
Footwear Shank
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Insulation Type
None
Toe Style
Round Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.58
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
FastDry(R) Technology Lining
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.