Shop CARHARTT

WellingBoot, DarkBrown, Women's, 7-1/2, M, PR

  • Mfr # FQ1425-W
  • Zoro # G824972627

product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.96
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1425-W
Zoro #
G824972627
UPC #
840295836881
Country of Origin
Cambodia

Dimensions

Heel Height
1/2 in
Overall Height
11 in
Size
7 1/2
Width
M

Details

Midsole Material
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.96
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Oil-Resisting Sole
Yes
Insole Technology
INSITE(R) Footbed
Liner Material
Synthetic Fabric
Insulated
No
Includes Metatarsal Guard
No
Shank Material
Fiberglass
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Style Number
FQ1425-W
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
All-Leather Upper
Yes
Closure
Pull On
Color
Dark Brown
Item
Wellington Boot
Maximum Heat Rating
572 Degrees F
Toe Type
Safety-Toe
Includes Shank
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
FastDry(R)
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.83
Puncture-Resistant Sole
No
Gender
Women's
Ninety-Degree Heel
Yes
Wire Color
Dark Brown

Description

Wellington Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number FQ1425-W, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.