Shop CARLISLE FOODSERVICE

Duo-Sweep Unflagged Heavy Duty Angle Broom, 55" Length, Black/Yellow

  • Mfr # 4688500

  • Zoro # G223332657


product price:  $29.55
/ea

Key Features

Block Material
Plastic
Broom Handle Diameter
1 in
Sweep Face
12 in
Bristle Length
5.5 in
Broom Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4688500
Zoro #
G223332657
UPC #
17183411684
Country of Origin
Mexico

Dimensions

Broom Handle Diameter
1 in
Bristle Length
5.5 in
Broom Handle Length
48 in

Details

Block Material
Plastic
Sweep Face
12 in
Item
Angle Broom
Bristle Material
Plastic
Broom Handle Material
Metal/Polypropylene

Description

This broom features an aangled brush head with a flare edge that accesses corners, floor crevices and small areas between appliances. The long metal handle offers a stable grip and extended reach to cover more ground quicker. A threaded opening lets you remove and replace the handle as needed to extend or reduce reach. You can also save space by hanging the broom on walls behind doors or in closets with its built-in hanging hole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.