Zoro Homepage

Comm Cable, Shielded, 18/6, 1000 Ft.

  • Mfr # C3065.86.86

  • Zoro # G5769154


product price: $1,541.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3065.86.86
Zoro #
G5769154
UPC #
079407785131
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Conductor Size - Data Cable
18 AWG
Conductor Size
18 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.23 in

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
150 V
NEC Article and Type
725 CL3P, 800 CMP
Standards
CE, NFPA 262 and CSA, NEC Article 725, NEC Article 800, RoHS Compliant
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
Temp. Range
-4 Degrees to 167 Degrees F
Plenum / Riser Rated
Plenum Rated
NEC Article
725, 800
Fire Rating - Data Cable
Plenum
Shielded
Shielded
Package Type - Data Cable
Reel in a Box
Insulation Material
PVC
Jacket Material - Wire and Cable
Flexguard(R) PVC
Total Number of Conductors - Data Cable
6 (0 Pair)
Application
Audio Systems, Communications
Application - Communication Cable
Audio Systems, Control Systems
Item - Data Cable
Communication Cable
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
32 Degrees F
Maximum Capacitance
86.0 pf/ft
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Maximum Voltage Rating 150 V, NEC Article and Type 725 CL3P, 800 CMP, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.