Communication Cable, 4 C, Gray, PVC, 1000 ft.
Mfr # C2404A.41.10
Zoro # G7613995
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1,000 ft
Number of Strands
30
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2404A.41.10
Zoro #
G7613995
UPC #
079407060719
Country of Origin
United States
Dimensions
Cable Length
1,000 ft
Outside Diameter
0.3 in
Conductor Size
18 AWG
Nominal Outside Dia.
0.258 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size - Data Cable
18 AWG
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.