Shop All Welding Cable
Carol
Welding Cable, 1 AWG, 250 ft., Black, EPDM
Mfr # 01775.35.01
Zoro # G3061055
original price:
$901.74
4% off
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Length 250 ft
- Jacket Color Black
- Insulation Material EPDM Rubber
- Max. Amps 160
Product Information
- Brand Carol
- MFR # 01775.35.01
- Zoro # G3061055
- UPC # 079407117758
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 1 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.5 in |
Length (Wire and Cable) | 250 ft. |
Length - Wire and Cable | 250 ft. |
Wire Size - Wire and Cable | 1 AWG |
Wire Size (Wire and Cable) | 1 AWG |
Length (Straight Wireway) | 250 ft |
Details
Description
Welding Cable, Wire Size 1 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 250 ft, Voltage 600 V, Stranding 812 x 30, Nominal Outside Dia. 0.5 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- Carol Welding Cable