Shop All Welding Cable
Carol
Welding Cable, 1/0, 50ft., Black, Carolprene
Mfr # 00.00JO.17544
Zoro # G3168557
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1/0 AWG
- Jacket Color Black
- Insulation Material Carolprene
- Wire Size (Wire and Cable) 1/0
- Insulation Material - Wire and Cable CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Product Information
- Brand Carol
- MFR # 00.00JO.17544
- Zoro # G3168557
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 1/0 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 1/0 |
Length (Wire and Cable) | 50 ft. |
Nominal Outside Dia. | 0.56 in |
Length - Wire and Cable | 50 ft. |
Wire Size - Wire and Cable | 1/0 |
Length (Straight Wireway) | 50 ft |
Details
Description
Welding Cable, Wire Size 1/0 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 50 ft, Voltage 600 V, Stranding 1025 x 30, Nominal Outside Dia. 0.56 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO (LSXM4N)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- Carol Welding Cable