Shop All Welding Cable
Carol
Welding Cable, 2AWG, 50ft, Black, Carolprene
Mfr # 00.80JO.17540
Zoro # G0768905
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Jacket Color Black
- Insulation Material Carolprene
- Nominal Outside Dia. 0.46 in
- Insulation Material - Wire and Cable CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Product Information
- Brand Carol
- MFR # 00.80JO.17540
- Zoro # G0768905
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 2 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.46 in |
Length - Wire and Cable | 50 ft. |
Wire Size (Wire and Cable) | 2 AWG |
Wire Size - Wire and Cable | 2 AWG |
Length (Wire and Cable) | 50 ft. |
Length (Straight Wireway) | 50 ft |
Details
Description
Welding Cable, Wire Size 2 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 50 ft, Voltage 600 V, Stranding 646 x 30, Nominal Outside Dia. 0.46 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- Carol Welding Cable