Shop CAROLINA

Oxford Shoe, Men's, 10, Brn, PR

  • Mfr # CA2321
  • Zoro # G224302024

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Width
D
Size
10
Metal Chip-Resisting Sole
No
Toe Type
Safety-Toe
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G224302024
UPC #
726363770274
Country of Origin
Cambodia
Metal Chip-Resisting Sole
No
Toe Type
Safety-Toe
Closure
Lace Up
Construction
Cemented
Midsole Material
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Dry
0.97
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Gender
Men's
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.92
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown
Ninety-Degree Heel
No
Waterproof
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insole Material
Mesh
Liner Material
Foam
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Outsole Material
Rubber
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Item
Oxford Shoe
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Shank Material
Composite
Style Number
CA2321
Footwear Style
Oxford Shoe
Wire Color
Brown

Dimensions

Width
D
Size
10

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.