Hiker Shoe, Men's, 9 1/2, Brn, PR

  • Mfr # CA2323
  • Zoro # G524301604
product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Construction
Direct Attached
Liner Technology
Waterproof
Waterproof
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G524301604
UPC #
726363780457
Country of Origin
Cambodia

Dimensions

Width
D
Size
9 1/2

Details

Ninety-Degree Heel
No
Construction
Direct Attached
Liner Technology
Waterproof
Waterproof
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Color
Brown
Insole Technology
EVA Midsole
Includes Shank
Yes
Upper Material
Leather
Toe Cap Material
Rubber
Gender
Men's
Puncture-Resistant Sole
No
Outsole Material
Rubber
Insulated
No
Liner Material
Mesh
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Number
CA2323
Metatarsal Guard
No
Midsole Material
EVA
Chain Saw Cut-Resistant
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Insole Material
EVA
Item
Hiker Shoe
Footwear Style
Hiker Shoe
Includes Metatarsal Guard
No
Closure
Lace Up
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews