Oxford Shoe, Men's, 14, Brn, PR

  • Mfr # CA2321
  • Zoro # G424302060
product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Insulated
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G424302060
UPC #
726363770335
Country of Origin
Cambodia

Dimensions

Width
D
Size
14

Details

Liner Technology
Moisture Wicking
Insulated
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
Toe Cap Material
Composite
Item
Oxford Shoe
Upper Material
Leather
Color
Brown
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
CA2321
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Insole Material
Mesh
Liner Material
Foam
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Midsole Material
EVA
Construction
Cemented
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Heel - Dry
0.97
Heel Definition
Flat Heel
Closure
Lace Up
Footwear Style
Oxford Shoe
Toe Type
Safety-Toe
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews