Shop CAROLINA

Hiker Shoe, Men's, 8, Brn, PR

  • Mfr # CA2323
  • Zoro # G824301892

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Toe Cap Material
Rubber
Footwear Style
Hiker Shoe
Width
EE
Insole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G824301892
UPC #
726363780310
Country of Origin
Cambodia

Dimensions

Width
EE
Size
8

Details

Heel Definition
Flat Heel
Toe Cap Material
Rubber
Footwear Style
Hiker Shoe
Insole Material
EVA
Includes Shank
Yes
Insole Technology
EVA Midsole
Closure
Lace Up
Style Number
CA2323
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Insulated
No
Liner Material
Mesh
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Color
Brown
Item
Hiker Shoe
Waterproof
Yes
Liner Technology
Waterproof
Chemical-Resisting Sole
No
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Upper Material
Leather
Chain Saw Cut-Resistant
No
Midsole Material
EVA
All-Leather Upper
Yes
Gender
Men's
Construction
Direct Attached
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.