Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070345


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070345
UPC #
726363596249
Country of Origin
China

Dimensions

Size
13
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Conductive
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Cleated Rubber
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Insole System
EVA
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached
Waterproof Type
Scubaliner
Non-Marking Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Static Dissipative
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Series
Marlboro Lo Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.