Men's 6-Inch Work Boot, 16 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G9058201


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Size
16
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G9058201
UPC #
726363154463
Country of Origin
United States

Dimensions

Size
16
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
16
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
External
Insole System
Nonremovable
Liner Material
Synthetic Fabric
Shank Material
Steel
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non-Marking Sole
No
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.71
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Wide Toe Cap
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Construction
Welted
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.