Men's 6-Inch Work Boot, 9 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616255


product price: $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616255
UPC #
094729134061
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Non-Marking Sole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.73
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Static Dissipative
No
Insulated
No
Footwear Construction Type
Welted
Removable Insole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Completely Non Metallic
No
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Footwear Style
6 in Work Boot
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Series
599
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Liner Technology
Tailbrelle(R)
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Toe Cap Material
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.