Men's 8-Inch Work Boot, 11 EE, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920891


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920891
UPC #
726363653546
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
None
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Toe Shape
Round
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Removable Insole
No
Standards
ASTM F2413-18
Footwear Construction Type
Welted
Footwear Style
8 in Work Boot
Insulated
No
Insulation Type
None
Non Metallic Upper
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Series
Installer Steel Toe
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.