Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet
Mfr # 7008
Zoro # G903688708
product price:Â $736.99
/eaKey Features
Shape
Oval
Pattern
Letters, Learning Blocks, Numbers, Shapes
Length (In.)
140 in
Width (In.)
99 in
Recommended Age
All Ages
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7008
- Zoro #
- G903688708
- UPC #
- 670366155746
- Country of Origin
- China
Dimensions
- Length (In.)
- 140 in
- Width (In.)
- 99 in
Details
- Item
- Rug
- Shape
- Oval
- Pattern
- Letters, Learning Blocks, Numbers, Shapes
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.