Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cash Acme Pressure Regulating Valve SharkBite 3/4-in Bronze 24429-0045

Pressure Regulating Valve SharkBite 3/4-in Bronze (Discontinued)

  • Mfr # 24429-0045
  • Zoro # G410080552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24429-0045
Zoro #
G410080552
UPC #
697285244290
Country of Origin
United States

Description

Cash Acme pressure regulating valves are designed to reduce incoming water pressure to a safe pressure to protect plumbing components. They also help to prevent pressure surges from entering the household from the main line. High pressure can cause damage to appliances and plumbing. A pressure regulator should be installed after the main line to help protect plumbing. The Cash Acme Slip EB-45 is a half-cartridge based pressure reducing and regulating valve with a lead free bronze body. The valve resembles traditional regulators with a spring chamber and an adjusting screw but offers the high performance of a cartridge based valve. Fitted with the SharkBite Connection system the EB-45 can be installed using a push-fit connection that can be installed on any combination of Copper or CPVC Pipe. The Slip feature allows for easy replacement of an existing valve and covers a 5.25 in. Lay Length. To install cut out the existing valve, deburr the pipe, push the slip in onto the pipe and use the SharkBite demount clip to slip the fitting back onto the other end of pipe completing the connection. Fitted with the SharkBite Connection system the EB-45 can be installed using a push-to-connect connection that can be installed on any combination of Copper, CPVC or PEX Pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.